

SKF
SKF
1160X1220X28 HDSA2 VD
SKF SKF
Description
CRSEAL 1160X1220X28 HDSA2 VD LIP SEAL
1160MM Shaft Dia; 1220MM Housing Bore; 28MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
1160X1220X28 HDSA2 VD
BDI #
22779469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1160X1220X28-HDSA2-VD/p/22779469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.05
EAN
0085311472869
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1160X1220X28 HDSA2 VD
Weight / LBS
22.178
Long Description
1160MM Shaft Dia; 1220MM Housing Bore; 28MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 28MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
1.102 Inch | 28 Millimeter
Housing Bore
48.031 Inch | 1220 Millimeter
Shaft Diameter
45.669 Inch | 1160 Millimeter
Nominal Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh