

SKF
SKF
1181359 / 11.811X13.543X0.661 HDS7 H
SKF SKF
Description
CRSEAL 1181359/11.811X13.543X0.661HDS7H ; SGL LIP SEAL
Oil Seal; 11.811" Shaft Dia; 13.543" Housing Bore; 0.661" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.661" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1181359 / 11.811X13.543X0.661 HDS7 H
BDI #
22782104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1181359-11-811X13-543X0-661-HDS7-H/p/22782104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.87
EAN
7316576802607
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 11.811" Shaft Dia; 13.543" Housing Bore; 0.661" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.661" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
13.543 Inch | 343.992 Millimeter
Nominal Width
0.661 Inch | 16.789 Millimeter
Actual Width
0.661 Inch | 16.789 Millimeter
Shaft Diameter
11.811 Inch | 299.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh