https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH13-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTV8aW1hZ2UvanBlZ3xhRGt6TDJneE1TOHhNREk0TnpJeU1EUTFOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVROZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8M2JiZWNjMDQ3NjRkNjNkYTU1NzZkYzMxM2ZhNDk4MDJhNTNmZTFhYzA2YTU5ZTEyOTE5MTMwM2Y5MTk1YTk2OQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH13-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTV8aW1hZ2UvanBlZ3xhRGt6TDJneE1TOHhNREk0TnpJeU1EUTFOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVROZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8M2JiZWNjMDQ3NjRkNjNkYTU1NzZkYzMxM2ZhNDk4MDJhNTNmZTFhYzA2YTU5ZTEyOTE5MTMwM2Y5MTk1YTk2OQ
SKF
SKF
122X150X13 CRSH13 R
SKF SKF
Description
CRSEAL 122X150X13 CRSH13 R SGL LIP SEAL
122MM Shaft Dia; 150MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Part #
122X150X13 CRSH13 R
BDI #
1240718
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/122X150X13-CRSH13-R/p/1240718
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.25
EAN
7316579046091
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH13
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
122X150X13 CRSH13 R
Weight / LBS
0.553
Long Description
122MM Shaft Dia; 150MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Shaft Diameter
4.803 Inch | 122 Millimeter
Housing Bore
5.906 Inch | 150 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

