Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

125-150-15MSAV https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-J-M-SA-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDV8aW1hZ2UvanBlZ3xhRFE1TDJnMU55ODVOak13TVRReU56a3hOekV3TG1wd1p3fDNhMjA1OThmNjUyMDJkNzUxMDlmZDA2MGM2M2E1OWI4YTljZTViYmI3OGM0ZGExNTUwZjU1OGMwNzEwODg2ZjU
19057243 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

125-150-15MSAV

Description

125-150-15MSAV

125MM Shaft Dia; 150MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SA Seal Design Code

Part #

125-150-15MSAV

BDI #
19057243

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.16
EAN
0827834401786
Product Group - BDI
S02250
Generic Design Code
J/M_SA
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SA
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
125-150-15MSAV
Long Description
125MM Shaft Dia; 150MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SA Seal Design Code
Housing Bore
5.906 Inch | 150 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Shaft Diameter
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh