Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1268958 / 12.688X14.5X0.813 HDSH2 VT https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSH2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzR8aW1hZ2UvanBlZ3xhREkzTDJoa055OHhNRFF4T0RZek9UYzJOVFV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk5JTWw4eVgxZFRYek13TUhnek1EQXVhbkJufDY4OTliNDQ0YzJjNDI2MDgwZTE5NTljZTkzOTBjOWMxZGQ4YjUxYzYwYjkzMDZjNjliMDk0ZjVmZTk3ODVhYzA
22780091 Oil Seals 

SKF SKF

1268958 / 12.688X14.5X0.813 HDSH2 VT

Description

CRSEAL 1268958/12.688X14.5X0.813HDSH2VT ; DBL LIP SEAL

12-11/16" Shaft Dia; 14-1/2" Housing Bore; 13/16" Nominal Width; PTFE | Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code

Part #

1268958 / 12.688X14.5X0.813 HDSH2 VT

BDI #
22780091

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.57
EAN
0085311502498
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH2
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1268958
Weight / LBS
3.457
Long Description
12-11/16" Shaft Dia; 14-1/2" Housing Bore; 13/16" Nominal Width; PTFE | Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Shaft Diameter
12.688 Inch | 322.275 Millimeter
Housing Bore
14.5 Inch | 368.3 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh