Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

128X150X13 HMS47 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS47-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzN8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRNd016STVNRGt4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEzWHpGZk16QXdlRE13TUM1cWNHY3wyZWU1YzIyMjViMmRlOGU1NDdiMTc3NTA0YmMwZDgyMzI4N2ZjZjBmZmQ3Y2NiNzcwNmQ4NGQxZDgxOTFkOGFk
1413918 Oil Seals 

SKF SKF

128X150X13 HMS47 R

Description

128X150X13 HMS47R ; SIM 128X150X13 HMS47R

Lip Seal; 128MM Shaft Dia; 150MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS47 Seal Design Code

Part #

128X150X13 HMS47 R

BDI #
1413918

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.178
EAN
7316579046183
Product Group - BDI
S02250
Generic Design Code
C_R_HMS47
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS47
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
128X150X13 HMS47 R
Weight / LBS
0.392
Long Description
Lip Seal; 128MM Shaft Dia; 150MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS47 Seal Design Code
Shaft Diameter
5.039 Inch | 128 Millimeter
Housing Bore
5.906 Inch | 150 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh