

SKF
SKF
13769 / 1.376X2.582X0.472 ALSA97 P
SKF SKF
Description
CRSEAL 13769/ 1.376X2.582X0.472 ALSA97 P ; LIP SEAL
Oil Seal; 1.376" Shaft Dia; 2.582" Housing Bore; 0.472" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALSA97 Seal Design Code
Part #
13769 / 1.376X2.582X0.472 ALSA97 P
BDI #
22779665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/13769-1-376X2-582X0-472-ALSA97-P/p/22779665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.106
EAN
0085311487924
Product Group - BDI
S02250
Generic Design Code
C_R_ALSA97
Lip Material
Polyacrylate Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 1.376" Shaft Dia; 2.582" Housing Bore; 0.472" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALSA97 Seal Design Code
Shaft Diameter
1.376 Inch | 34.95 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Housing Bore
2.582 Inch | 65.583 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh