

SKF
SKF
1787519 / 17.874X19.874X0.702 HDS7 R
SKF SKF
Description
CRSEAL 1787519/17.874X19.874X0.702HDS7R ; SGL LIP SEAL
17.874" Shaft Dia; 19.874" Housing Bore; 0.702" Nominal Width; Nitrile Lip; Solid Seal; 0.702" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1787519 / 17.874X19.874X0.702 HDS7 R
BDI #
22780239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1787519-17-874X19-874X0-702-HDS7-R/p/22780239
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.06
EAN
0085311520201
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1787519
Weight / LBS
4.546
Long Description
17.874" Shaft Dia; 19.874" Housing Bore; 0.702" Nominal Width; Nitrile Lip; Solid Seal; 0.702" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.702 Inch | 17.831 Millimeter
Shaft Diameter
17.874 Inch | 454 Millimeter
Housing Bore
19.874 Inch | 504.8 Millimeter
Actual Width
0.702 Inch | 17.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh