Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

180X210X15 HMS1 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
1244619 Oil Seals 

SKF SKF

180X210X15 HMS1 V

Description

CRSEAL 180X210X15 HMS1 V SGL LIP SEAL ; POR

Lip Seal; 180MM Shaft Dia; 210MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HMS1 Seal Design Code

Part #

180X210X15 HMS1 V

BDI #
1244619

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.48
EAN
0085311256612
Product Group - BDI
S02250
Generic Design Code
C_R_HMS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HMS1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
180X210X15 HMS1 V
Weight / LBS
1.054
Long Description
Lip Seal; 180MM Shaft Dia; 210MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HMS1 Seal Design Code
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
7.087 Inch | 180 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
8.268 Inch | 210 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh