

SKF
SKF
1824-1956-44 HDS7 H
SKF SKF
Description
CRSEAL 1824-1956-44 HDS7 H SGL LIP SEAL
466.73MM Shaft Dia; 504.825MM Housing Bore; 17.475MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 17.475MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1824-1956-44 HDS7 H
BDI #
22782233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1824-1956-44-HDS7-H/p/22782233
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.65
EAN
7316577208217
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1824-1956-44 HDS7 H
Weight / LBS
3.638
Long Description
466.73MM Shaft Dia; 504.825MM Housing Bore; 17.475MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 17.475MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
19.875 Inch | 504.825 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
18.375 Inch | 466.73 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh