https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VB-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTJ8aW1hZ2UvanBlZ3xhREZpTDJnMk5pOHhNREEzTmpVek5qRXhNVEV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRbDh4WDA1VFh6TXdNRmd6TURBdWFuQm58ODQ0NzljMTgzZWNhNDc4MmY5NjNlOWMyOTdmOGVlNWNmNDE2YmVlMjUxYmZlZDQ2NmM2ODljNTNiYTU4M2U3Mg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VB-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTJ8aW1hZ2UvanBlZ3xhREZpTDJnMk5pOHhNREEzTmpVek5qRXhNVEV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRbDh4WDA1VFh6TXdNRmd6TURBdWFuQm58ODQ0NzljMTgzZWNhNDc4MmY5NjNlOWMyOTdmOGVlNWNmNDE2YmVlMjUxYmZlZDQ2NmM2ODljNTNiYTU4M2U3Mg
DICHTOMATIK
DICHTOMATIK
182623VB-BX
DICHTOMATIK DICHTOMATIK
Description
182623VB-BX LIP SHAFT SEAL ; NITRILE SGL
1-7/8" Shaft Dia; 2.628" Housing Bore; 0.328" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Part #
182623VB-BX
BDI #
890585
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/182623VB-BX/p/890585
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.021
EAN
0750886048305
Product Group - BDI
S02250
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1-7/8" Shaft Dia; 2.628" Housing Bore; 0.328" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Housing Bore
2.628 Inch | 66.751 Millimeter
Nominal Width
0.328 Inch | 8.331 Millimeter
Actual Width
0.328 Inch | 8.331 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

