

SKF
SKF
18741 / 1.875X3.157X0.5 HMSA57 V
SKF SKF
Description
CRSEAL 18741 / 1.875X3.157X0.5 HMSA57 V ; LIP SEAL
Lip Seal; Oil Seal; 1-7/8" Shaft Dia; 3.157" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Part #
18741 / 1.875X3.157X0.5 HMSA57 V
BDI #
1245132
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/18741-1-875X3-157X0-5-HMSA57-V/p/1245132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.087
EAN
0085311415163
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA57
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 1-7/8" Shaft Dia; 3.157" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Housing Bore
3.157 Inch | 80.188 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh