

SKF
SKF
1908X1958X21 HSA8 D
SKF SKF
Description
CRSEAL 1908X1958X21 HSA8 D DBL LIP SEAL ; POR NON-RETURNABLE
1908MM Shaft Dia; 1958MM Housing Bore; 21MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA8 Seal Design Code
Part #
1908X1958X21 HSA8 D
BDI #
22779571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1908X1958X21-HSA8-D/p/22779571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.37
EAN
0085311478021
Product Group - BDI
S02250
Generic Design Code
C_R_HSA8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
HSA8
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1908X1958X21 HSA8 D
Weight / LBS
11.845
Long Description
1908MM Shaft Dia; 1958MM Housing Bore; 21MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA8 Seal Design Code
Housing Bore
77.087 Inch | 1958 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter
Shaft Diameter
75.118 Inch | 1908 Millimeter
Actual Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh