

SKF
SKF
190X220X15 HDS7 D
SKF SKF
Description
CRSEAL 190X220X15 HDS7 D SGL LIP SEAL
190MM Shaft Dia; 220MM Housing Bore; 15MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
190X220X15 HDS7 D
BDI #
22780835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/190X220X15-HDS7-D/p/22780835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.46
EAN
0085311537506
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
190X220X15 HDS7 D
Weight / LBS
1.014
Long Description
190MM Shaft Dia; 220MM Housing Bore; 15MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
8.661 Inch | 220 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh