Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

195X230X16-R2LS32-V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
21947353 Oil Seals 

TIMKEN TIMKEN

195X230X16-R2LS32-V

Description

195X230X16-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM

Oil Seal; 195MM Shaft Dia; 230MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code

Part #

195X230X16-R2LS32-V

BDI #
21947353

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0013992151438
Product Group - BDI
S02250
Generic Design Code
TIM_R2LS32
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
R2LS32
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 195MM Shaft Dia; 230MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
Housing Bore
9.055 Inch | 230 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
7.677 Inch | 195 Millimeter
Actual Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh