Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20428 / 2.047X2.677X0.512 HMSA7SP R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA7SP-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTZ8aW1hZ2UvanBlZ3xhRFF4TDJnd1lpODVOak13TURFM09URXlPRFl5TG1wd1p3fDE2ZGUwNWQwMDk5ZGU1OTQ5Zjg2MmIzMDE2YmZiZThhMTg3ZDEyMTlmN2E1ZmUyMThhMGM4M2RiNTc0YjYxNzM
1245701 Oil Seals 

SKF SKF

20428 / 2.047X2.677X0.512 HMSA7SP R

Description

CRSEAL 20428 DOUBLE LIP SEAL ; POR 2.047X2.677X0.512 HMSA7SP R

2-3/64" Shaft Dia; 2.677" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code

Part #

20428 / 2.047X2.677X0.512 HMSA7SP R

BDI #
1245701

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0085311023115
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
20428
Weight / LBS
0.083
Long Description
2-3/64" Shaft Dia; 2.677" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Housing Bore
2.677 Inch | 67.996 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh