https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-BDL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEazBMMmc0TXk4eE1EYzJPVEl4TmpFeE1EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1JFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDNlYjhjMDAyZGEwZTA3YTZjODIzZDBmYmI1ZWI0NTY0MTU4NjVmMmE4ZThiYWY5NmYxNWIwOTViYTZhMDM3YWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-BDL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEazBMMmc0TXk4eE1EYzJPVEl4TmpFeE1EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1JFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDNlYjhjMDAyZGEwZTA3YTZjODIzZDBmYmI1ZWI0NTY0MTU4NjVmMmE4ZThiYWY5NmYxNWIwOTViYTZhMDM3YWY
HARWAL
HARWAL
20X35.8X4BDL
HARWAL HARWAL
Description
20X35.8X04BDL NBR SHAFT SEAL ; STEEL CASE
20MM Shaft Dia; 35.8MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; BDL Seal Design Code
Part #
20X35.8X4BDL
BDI #
446885
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/20X35-8X4BDL/p/446885
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
BDL
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
20MM Shaft Dia; 35.8MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; BDL Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Housing Bore
1.409 Inch | 35.8 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

