

TIMKEN
TIMKEN
21086-2637
TIMKEN TIMKEN
Description
21086-2637 HI-PERFORMANCE SEAL ; 106MM ID X 140MM OD X 14MM W
Oil Seal; 4.187" Shaft Dia; 5-1/2" Housing Bore; 0.562" Nominal Width; Nitrile Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21086-2637
BDI #
22810869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21086-2637/p/22810869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.286
EAN
0053893576695
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4.187" Shaft Dia; 5-1/2" Housing Bore; 0.562" Nominal Width; Nitrile Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
4.187 Inch | 106.35 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh