

TIMKEN
TIMKEN
21086-3704
TIMKEN TIMKEN
Description
21086-3704 OIL SEAL ; 289MM ID X 343MM OD X 25MM W LARGE BORE
Oil Seal; 11-3/8" Shaft Dia; 13-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21086-3704
BDI #
22815889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21086-3704/p/22815889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.08
EAN
0053893216645
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 11-3/8" Shaft Dia; 13-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
13.5 Inch | 342.9 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
11.375 Inch | 288.925 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh