

SKF
SKF
210X260X15 HDS7 D
SKF SKF
Description
CRSEAL 210X260X15 HDS7 D SGL LIP SEAL
210MM Shaft Dia; 260MM Housing Bore; 15MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
210X260X15 HDS7 D
BDI #
22780837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/210X260X15-HDS7-D/p/22780837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.76
EAN
0085311537513
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
210X260X15 HDS7 D
Weight / LBS
1.676
Long Description
210MM Shaft Dia; 260MM Housing Bore; 15MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
8.268 Inch | 210 Millimeter
Housing Bore
10.236 Inch | 260 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh