

TIMKEN
TIMKEN
21158-0083
TIMKEN TIMKEN
Description
21158-0083 ; 15MM ID X 38MM OD X 8MM W
Oil Seal; 19/32" Shaft Dia; 1-1/2" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21158-0083
BDI #
22815771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21158-0083/p/22815771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.175
EAN
0053893594286
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 19/32" Shaft Dia; 1-1/2" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Shaft Diameter
0.594 Inch | 15.088 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh