

TIMKEN
TIMKEN
21158-0372
TIMKEN TIMKEN
Description
21158-0372 ; 29MM ID X 53MM OD X 11MM W
Oil Seal; 1-5/32" Shaft Dia; 2.106" Housing Bore; 0.437" Nominal Width; Nitrile Lip; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21158-0372
BDI #
22838959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21158-0372/p/22838959
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.082
EAN
0053893595696
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-5/32" Shaft Dia; 2.106" Housing Bore; 0.437" Nominal Width; Nitrile Lip; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Shaft Diameter
1.156 Inch | 29.362 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Housing Bore
2.106 Inch | 53.492 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh