Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21333-6925 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-143A2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzh8aW1hZ2UvanBlZ3xhRGsxTDJnM09DODVOak13TURneE5qRXpPRFUwTG1wd1p3fDFjZDRiNTFmNWEwYTU2ZWE3ZDg3ODQ4OTRjMjgwNjI1Y2Q1NTg5ZDc4ODk2ZDI3MTE0ODQ1ODg1MzdlZjA5YmM
20439957 Oil Seals 

GARLOCK GARLOCK

21333-6925

Description

143A2X6925 N OIL SEAL ; 15"IDX16.312"OD

15" Shaft Dia; 16.312" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code

Part #

21333-6925

BDI #
20439957

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.98
EAN
0717744864798
Product Group - BDI
S02250
Generic Design Code
GAR_143A2
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
143A2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21333-6925
Manufacturer Internal Number
21333-6925
Weight / LBS
11
Long Description
15" Shaft Dia; 16.312" Housing Bore; 25/32" Nominal Width; Nitrile Lip; Split Seal; 25/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 143A2 Seal Design Code
Actual Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Housing Bore
16.312 Inch | 414.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh