

TIMKEN
TIMKEN
21699-7271
TIMKEN TIMKEN
Description
21699-7271 HI-PERFORMANCE SEAL ; 115MM ID X 140MM OD X 12MM W
Oil Seal; 4.528" Shaft Dia; 5.512" Housing Bore; 0.472" Nominal Width; Viton Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21699-7271
BDI #
22841339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21699-7271/p/22841339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.191
EAN
0053893581712
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4.528" Shaft Dia; 5.512" Housing Bore; 0.472" Nominal Width; Viton Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Shaft Diameter
4.528 Inch | 115.011 Millimeter
Housing Bore
5.512 Inch | 140.005 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh