Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21700-1040 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-145A2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTR8aW1hZ2UvanBlZ3xhR0UyTDJneU1pOHhNREUwTkRNNU5EVTBNekV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhORFZCTWw4eFgxZFRYek13TUhnek1EQXVhbkJufDI4ZDZlNzE3MTc3MGU2ZjQwYjRlMmYxMDgyNmFjYTZkYmU0MDg2MTZjOGJkMTE3MDliZmU0ZTYzMGU0NzA5MTc
22815149 Oil Seals 

TIMKEN TIMKEN

21700-1040

Description

21700-1040 ; 1025MM ID X 1045MM OD LARGE BORE

Oil Seal; 40.35" Shaft Dia; 41.14" Housing Bore; Nitrile Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; 145A1 Seal Design Code

Part #

21700-1040

BDI #
22815149

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.543
EAN
0053893629995
Product Group - BDI
S02250
Generic Design Code
GAR_145A1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
145A1
Other Features
Excluder Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 40.35" Shaft Dia; 41.14" Housing Bore; Nitrile Lip; Solid Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; 145A1 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
40.35 Inch | 1024.89 Millimeter
Housing Bore
41.14 Inch | 1044.956 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh