

TIMKEN
TIMKEN
21702-5339
TIMKEN TIMKEN
Description
21702-5339 OIL SEAL ; NON RETURNABLE 250MM ID 280MM OD 15MM W
Oil Seal; 9-27/32" Shaft Dia; 11.024" Housing Bore; 0.591" Nominal Width; PTFE Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21702-5339
BDI #
22834081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21702-5339/p/22834081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.168
EAN
0053893246932
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9-27/32" Shaft Dia; 11.024" Housing Bore; 0.591" Nominal Width; PTFE Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
9.844 Inch | 250.038 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Housing Bore
11.024 Inch | 280.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh