

TIMKEN
TIMKEN
21754-0450
TIMKEN TIMKEN
Description
21754-0450 ; 430MM ID X 480MM OD LARGE BORE
Oil Seal; 16.93" Shaft Dia; 18.9" Housing Bore; Hydrogenated Nitrile Lip; Split Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; 145A2 Seal Design Code
Part #
21754-0450
BDI #
22838854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21754-0450/p/22838854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.34
EAN
0053893630304
Product Group - BDI
S02250
Generic Design Code
GAR_145A2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
145A2
Other Features
Excluder Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 16.93" Shaft Dia; 18.9" Housing Bore; Hydrogenated Nitrile Lip; Split Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; 145A2 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
18.9 Inch | 480.06 Millimeter
Shaft Diameter
16.93 Inch | 430.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh