

GARLOCK
GARLOCK
21852-8793
GARLOCK GARLOCK
Description
64X8793 V OIL SEAL ; 29"IDX31.5"OD
Lip Seal; 29" Shaft Diameter; 31-1/2" Housing Bore; 1" Nominal Width; Mill-Right V Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter | Carbon Steel Finger Lip Retainer; Carbon Steel Case; 64 Seal Design Code
Part #
21852-8793
BDI #
24635930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/21852-8793/p/24635930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.76
EAN
0717744611835
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter | Carbon Steel Finger
Case Construction
Carbon Steel
Seal Design Code
64
Other Features
7PSI Maximum Pressure | -22 to 400 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 29" Shaft Diameter; 31-1/2" Housing Bore; 1" Nominal Width; Mill-Right V Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter | Carbon Steel Finger Lip Retainer; Carbon Steel Case; 64 Seal Design Code
Housing Bore
31.5 Inch | 800.1 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
29 Inch | 736.6 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh