

TIMKEN
TIMKEN
2194
TIMKEN TIMKEN
Description
2194 OIL SEAL ; SMALL BORE INCH
1-1/2" Shaft Dia; 2.372" Housing Bore; 0.42" Nominal Width; Polyacrylate Lip; Solid Seal; 0.42" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 88 Seal Design Code
Part #
2194
BDI #
1316704
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/2194/p/1316704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.059
EAN
0053893463940
Product Group - BDI
S02250
Generic Design Code
NAT_88
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
88
Other Features
Bonded | Without Inner Case | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2194
Weight / LBS
0.131
Long Description
1-1/2" Shaft Dia; 2.372" Housing Bore; 0.42" Nominal Width; Polyacrylate Lip; Solid Seal; 0.42" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 88 Seal Design Code
Housing Bore
2.372 Inch | 60.249 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Actual Width
0.42 Inch | 10.668 Millimeter
Nominal Width
0.42 Inch | 10.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh