Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2197X2257X24 HSA7C D https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA7C-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2N3xpbWFnZS9qcGVnfGFETTRMMmhsWXk4eE1EYzJPRFl4TXprd01ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTNRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58MDQ3NWMyZjAwMGNkNDg3YjlhNjU5YThiNjg1MmNiN2U4YzAxOTM3NGY1MTc5MDMyN2NhZjk0OTc0MmI3NjU0MA
22779663 Oil Seals 

SKF SKF

2197X2257X24 HSA7C D

Description

CRSEAL 2197X2257X24 HSA7C D DBL LIP SEAL

2197MM Shaft Dia; 2257MM Housing Bore; 24MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code

Part #

2197X2257X24 HSA7C D

BDI #
22779663

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
9.7
EAN
0085311487917
Product Group - BDI
S02250
Generic Design Code
C_R_HSA7C
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HSA7C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2197X2257X24 HSA7C D
Weight / LBS
21.411
Long Description
2197MM Shaft Dia; 2257MM Housing Bore; 24MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Nominal Width
0.945 Inch | 24 Millimeter
Shaft Diameter
86.496 Inch | 2197 Millimeter
Housing Bore
88.858 Inch | 2257 Millimeter
Actual Width
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh