Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22537-7905 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53R1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNHxpbWFnZS9qcGVnfGFESTNMMmc1WlM4eE1EYzNNRE13TURRMk9USTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xSXhYekpmTXpBd2VETXdNQzVxY0djfGMzYTJjOGVmYTBlODI1ZDdmMmY2NTIxNDdlMGJkMjg4NGMxNmU3YzM3YzU1ODRmZmY2OTRjZmJkOGFiYzg1MzI
370517 Oil Seals 

GARLOCK GARLOCK

22537-7905

Description

53R1X7905 N OIL SEAL ; 3.563"IDX5.25"OD

3-9/16" Shaft Dia; 5-1/4" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code

Part #

22537-7905

BDI #
370517

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.511
EAN
0717744078508
Product Group - BDI
S02250
Generic Design Code
GAR_53R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R1
Other Features
Small | General Purpose | With Inner Case | Opposed Lips
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R1X7905 MILL-RIGHT N CRS 3.563"ID 5.250"OD .906
Manufacturer Internal Number
22537-7905
Weight / LBS
1.127
Long Description
3-9/16" Shaft Dia; 5-1/4" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Housing Bore
5.25 Inch | 133.35 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
3.563 Inch | 90.5 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh