

GARLOCK
GARLOCK
22627-4894
GARLOCK GARLOCK
Description
53R2X4894 N OIL SEAL ; 15"IDX17"OD NON RETURNABLE POR
15" Shaft Dia; 17" Housing Bore; 1-5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2-L Seal Design Code
Part #
22627-4894
BDI #
370551
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/22627-4894/p/370551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.416
EAN
0717744144944
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2-L
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X4894 MILL-RIGHT N CRS 15.000"ID 17.000"OD 1.
Manufacturer Internal Number
22627-4894
Weight / LBS
3.119
Long Description
15" Shaft Dia; 17" Housing Bore; 1-5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2-L Seal Design Code
Housing Bore
17 Inch | 431.8 Millimeter
Actual Width
1.312 Inch | 33.325 Millimeter
Nominal Width
1.312 Inch | 33.325 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh