https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNnxpbWFnZS9qcGVnfGFEbGlMMmhsTWk4eE1EYzNNRE00TXpRM01EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xUXlYekpmTXpBd2VETXdNQzVxY0djfDQ4NjBkNjJkYzViZmNjN2YwMDc3YzAxNTk3N2Y0MDQyYmQ4MGZmZTFkOTAxZDZjZTI2Y2NjYzExZWE2ZWIxNzA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNnxpbWFnZS9qcGVnfGFEbGlMMmhsTWk4eE1EYzNNRE00TXpRM01EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xUXlYekpmTXpBd2VETXdNQzVxY0djfDQ4NjBkNjJkYzViZmNjN2YwMDc3YzAxNTk3N2Y0MDQyYmQ4MGZmZTFkOTAxZDZjZTI2Y2NjYzExZWE2ZWIxNzA
GARLOCK
GARLOCK
23550-4819
GARLOCK GARLOCK
Description
63T2X4819 MILL RIGHT N CRS ; .938IN ID 1.500IN OD
15/16" Shaft Dia; 1-1/2" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63T2 Seal Design Code
Part #
23550-4819
BDI #
371033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/23550-4819/p/371033
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0717744096076
Product Group - BDI
S02250
Generic Design Code
GAR_63T2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63T2
Other Features
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63T2X4819 MILL-RIGHT N CRS .938"ID 1.500"OD .563"
Manufacturer Internal Number
23550-4819
Weight / LBS
0.042
Long Description
15/16" Shaft Dia; 1-1/2" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63T2 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

