Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24060-0091 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
22815061 Oil Seals 

TIMKEN TIMKEN

24060-0091

Description

24060-0091 HI-PERFORMANCE SEAL ; 16MM ID X 35MM OD X 8MM W

Oil Seal; 5/8" Shaft Dia; 1-3/8" Housing Bore; 0.312" Nominal Width; Gylon Lip; Solid Seal; 0.312" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24060-0091

BDI #
22815061

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.175
EAN
0053893234168
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5/8" Shaft Dia; 1-3/8" Housing Bore; 0.312" Nominal Width; Gylon Lip; Solid Seal; 0.312" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
1.375 Inch | 34.925 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh