https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-OPP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDl8aW1hZ2UvanBlZ3xhR05qTDJneFlTOHhNREUxTURZMU9UQTVOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5UFVGQmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDU5NWIyYjkxNjNjMWIwN2IwMWZhMWQ3MzRjYmEwOWMwZTUyMTE1YzlhOTMyZThhNWQzNWI2MWI3NzU4NTE1NmU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-OPP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDl8aW1hZ2UvanBlZ3xhR05qTDJneFlTOHhNREUxTURZMU9UQTVOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5UFVGQmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDU5NWIyYjkxNjNjMWIwN2IwMWZhMWQ3MzRjYmEwOWMwZTUyMTE1YzlhOTMyZThhNWQzNWI2MWI3NzU4NTE1NmU
GARLOCK
GARLOCK
24076-5244
GARLOCK GARLOCK
Description
61X5244 FDA GYLON 316SS ; .984IN ID 1.654IN OD
63/64" Shaft Dia; 1.654" Housing Bore; 0.472" Nominal Width; FDA Gylon Lip; Solid Seal; 0.472" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code
Part #
24076-5244
BDI #
371868
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/24076-5244/p/371868
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
0717744608637
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Opposed
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Opposed
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24076-5244
Manufacturer Internal Number
24076-5244
Weight / LBS
0.06
Long Description
63/64" Shaft Dia; 1.654" Housing Bore; 0.472" Nominal Width; FDA Gylon Lip; Solid Seal; 0.472" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Housing Bore
1.654 Inch | 42.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

