Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

245X290X15 HS4 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNnxpbWFnZS9qcGVnfGFEUTFMMmczTnk4eE1EYzNNREkyTmpFNU16azFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6UmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIzZjdmNzI4NzA3YzJlZDY3OGEzZTNiZGZmODY5NzlhNTA5NmRlZDk3M2IyMGUzNzQ4ODg4NTdmM2M2NjY5ZTA
1248614 Oil Seals 

SKF SKF

245X290X15 HS4 V

Description

CRSEAL 245X290X15 HS4 V SINGLE LIP SEAL ; POR NON-RETURNABLE 245X290X15 HS4 V

245MM Shaft Dia; 290MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code

Part #

245X290X15 HS4 V

BDI #
1248614

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.011
EAN
0085311298926
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
245X290X15 HS4 V
Weight / LBS
2.228
Long Description
245MM Shaft Dia; 290MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Housing Bore
11.417 Inch | 290 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
9.646 Inch | 245 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh