

TIMKEN
TIMKEN
24600-2071
TIMKEN TIMKEN
Description
24600-2071 HI-PERFORMANCE SEAL ; 70MM ID X 90MM OD X 6MM W
Oil Seal; 2.756" Shaft Dia; 3.543" Housing Bore; 0.237" Nominal Width; Nitrile Lip; Solid Seal; 0.237" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24600-2071
BDI #
22826106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/24600-2071/p/22826106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.082
EAN
0053893154916
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2.756" Shaft Dia; 3.543" Housing Bore; 0.237" Nominal Width; Nitrile Lip; Solid Seal; 0.237" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.237 Inch | 6.02 Millimeter
Shaft Diameter
2.756 Inch | 70.002 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Actual Width
0.237 Inch | 6.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh