

TIMKEN
TIMKEN
24622-4258
TIMKEN TIMKEN
Description
24622-4258 HI-PERFORMANCE SEAL ; 60MM ID X 78MM OD X 9MM W
Oil Seal; 2.362" Shaft Dia; 3.071" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24622-4258
BDI #
22819991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/24622-4258/p/22819991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0053893454016
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2.362" Shaft Dia; 3.071" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Housing Bore
3.071 Inch | 78.003 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh