https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5N3xpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EYzJOemd5TkRVNE5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5rNVRYekZmVGxOZk16QXdlRE13TUM1cWNHY3xhNzVlMTJlY2UwZDhhZTU4MWNiY2I1YzAzMWI5NjQ2MzgzYzM4NWFkY2FjNDNjMTdiNGUyMDdiMmZlOTYwY2I3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5N3xpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EYzJOemd5TkRVNE5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5rNVRYekZmVGxOZk16QXdlRE13TUM1cWNHY3xhNzVlMTJlY2UwZDhhZTU4MWNiY2I1YzAzMWI5NjQ2MzgzYzM4NWFkY2FjNDNjMTdiNGUyMDdiMmZlOTYwY2I3
GARLOCK
GARLOCK
24650-5331
GARLOCK GARLOCK
Description
26NSX5331 MILL RIGHT N ; 7.000IN ID 7.864IN OD
7" Shaft Dia; 7.864" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Part #
24650-5331
BDI #
373771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/24650-5331/p/373771
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.232
EAN
0717744196349
Product Group - BDI
S02250
Generic Design Code
GAR_26NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26NSX5331 MILL-RIGHT N 7.000"ID 7.864"OD .500"THK
Manufacturer Internal Number
24650-5331
Weight / LBS
0.51
Long Description
7" Shaft Dia; 7.864" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Housing Bore
7.864 Inch | 199.746 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

