

TIMKEN
TIMKEN
24702-1246
TIMKEN TIMKEN
Description
24702-1246 OIL SEAL ; NON RETURNABLE 500MM ID 550MM OD 22MM W
Oil Seal; 19.685" Shaft Dia; 21.654" Housing Bore; 0.866" Nominal Width; Viton Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24702-1246
BDI #
22819493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/24702-1246/p/22819493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.418
EAN
0053893585079
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 19.685" Shaft Dia; 21.654" Housing Bore; 0.866" Nominal Width; Viton Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Actual Width
0.866 Inch | 21.996 Millimeter
Housing Bore
21.654 Inch | 550.012 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
19.685 Inch | 499.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh