

TIMKEN
TIMKEN
25003-1616
TIMKEN TIMKEN
Description
25003-1616 HI-PERFORMANCE SEAL ; 180MM ID X 205MM OD X 13MM W
Oil Seal; 7.087" Shaft Dia; 8.071" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Split Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-1616
BDI #
22841226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/25003-1616/p/22841226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.236
EAN
0053893388007
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7.087" Shaft Dia; 8.071" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Split Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
7.087 Inch | 180.01 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
8.071 Inch | 205.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh