

TIMKEN
TIMKEN
25003-2265
TIMKEN TIMKEN
Description
25003-2265 OIL SEAL ; LARGE BORE 1023MM IDX1061MM OD X 20MM W
Oil Seal; 40.265" Shaft Dia; 41.765" Housing Bore; 0.77" Nominal Width; Nitrile Lip; Split Seal; 0.77" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-2265
BDI #
22849169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/25003-2265/p/22849169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.86
EAN
0053893066004
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 40.265" Shaft Dia; 41.765" Housing Bore; 0.77" Nominal Width; Nitrile Lip; Split Seal; 0.77" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
40.265 Inch | 1022.731 Millimeter
Actual Width
0.77 Inch | 19.558 Millimeter
Housing Bore
41.765 Inch | 1060.831 Millimeter
Nominal Width
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh