GARLOCK
GARLOCK
25003-3808
GARLOCK GARLOCK
Description
25003-3808
5.709" Shaft Dia; 6.693" Housing Bore; 0.394" Nominal Width; Mill-Right N Lip; Split Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-3808
BDI #
377445
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/25003-3808/p/377445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.199
EAN
0717744569174
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3808 MILL-RIGHT N SPLIT 5.709"ID 6.693"OD .394"
Manufacturer Internal Number
25003-3808
Weight / LBS
0.438
Long Description
5.709" Shaft Dia; 6.693" Housing Bore; 0.394" Nominal Width; Mill-Right N Lip; Split Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
5.709 Inch | 145.009 Millimeter
Housing Bore
6.693 Inch | 170.002 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh