

TIMKEN
TIMKEN
25003-4066
TIMKEN TIMKEN
Description
25003-4066 HI-PERFORMANCE SEAL ; 135MM ID X 165MM OD X 10MM W
Oil Seal; 5-5/16" Shaft Dia; 6-1/2" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Split Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-4066
BDI #
22831770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/25003-4066/p/22831770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.227
EAN
0053893088082
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5-5/16" Shaft Dia; 6-1/2" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Split Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.406 Inch | 10.312 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Housing Bore
6.5 Inch | 165.1 Millimeter
Shaft Diameter
5.313 Inch | 134.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh