

TIMKEN
TIMKEN
25004-3430
TIMKEN TIMKEN
Description
25004-3430 HI-PERFORMANCE SEAL ; 165MM ID X 197MM OD X 16MM W
Oil Seal; 6-1/2" Shaft Dia; 7-3/4" Housing Bore; 5/8" Nominal Width; Silicone Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25004-3430
BDI #
22815661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/25004-3430/p/22815661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.327
EAN
0053893080413
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6-1/2" Shaft Dia; 7-3/4" Housing Bore; 5/8" Nominal Width; Silicone Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
7.75 Inch | 196.85 Millimeter
Shaft Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh