https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhRE00TDJnNFl5OHhNREUxTURZMk1UUTFOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWJkODg2ZjdhZjNkYWVjNWIwOWQ4ZTg5NjJiMzVkYmNlOTJjMWIyNWU3ODZiNDhiNjY2NTU0NWEwNjU2NDQ2MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhRE00TDJnNFl5OHhNREUxTURZMk1UUTFOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWJkODg2ZjdhZjNkYWVjNWIwOWQ4ZTg5NjJiMzVkYmNlOTJjMWIyNWU3ODZiNDhiNjY2NTU0NWEwNjU2NDQ2MA
TIMKEN
TIMKEN
25006-9173
TIMKEN TIMKEN
Description
25006-9173 OIL SEAL ; NON-RETURNABLE 583MM ID 633MM OD 21MM W
Oil Seal; 22-15/16" Shaft Dia; 24-15/16" Housing Bore; 13/16" Nominal Width; Viton Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25006-9173
BDI #
22815033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/25006-9173/p/22815033
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.479
EAN
0053893449364
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 22-15/16" Shaft Dia; 24-15/16" Housing Bore; 13/16" Nominal Width; Viton Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
22.938 Inch | 582.625 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
24.938 Inch | 633.425 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

