Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25287-3096 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHWTJMMmcwTUM4NU5qTXdNRGswTURrNE5EWXlMbXB3Wnd8Njk5MGJhY2YwNDc1YWU0YjIwYTJhMzJhYThiMzI0N2FhZjQzMTNhZjkwMDRkZjEyNDQ4MzM5ODI1NDI3OTRiYw
381205 Oil Seals 

GARLOCK GARLOCK

25287-3096

Description

23X3096 SIL OIL SEAL ; 3.820"IDX5.042"OD NON RETURNABLE POR

3.82" Shaft Dia; 5.042" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25287-3096

BDI #
381205

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.15
EAN
0717744490324
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3096 FDA RED SILICONE 3.820"ID 5.042"OD .375"TH
Manufacturer Internal Number
25287-3096
Weight / LBS
0.33
Long Description
3.82" Shaft Dia; 5.042" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
3.82 Inch | 97.028 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
5.042 Inch | 128.067 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh