JOHNS MANVILLE
JOHNS MANVILLE
2575 18104
JOHNS MANVILLE JOHNS MANVILLE
Description
2575 18104 SPLIT LIP SEAL ; NON RETURNABLE NBR 25.75 28.125 .766
25-3/4" Shaft Dia; 28-1/8" Housing Bore; 49/64" Nominal Width; Nitrile Lip; Split Seal; 49/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2575 18104
BDI #
18225657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/2575-18104/p/18225657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.55
EAN
0827834112354
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2575 18104
Weight / LBS
5.623
Long Description
25-3/4" Shaft Dia; 28-1/8" Housing Bore; 49/64" Nominal Width; Nitrile Lip; Split Seal; 49/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
28.125 Inch | 714.375 Millimeter
Nominal Width
0.766 Inch | 19.456 Millimeter
Shaft Diameter
25.75 Inch | 654.05 Millimeter
Actual Width
0.766 Inch | 19.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh