Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26001-7004 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
22841687 Oil Seals 

TIMKEN TIMKEN

26001-7004

Description

26001-7004 ; NON RETURNABLE 10MM ID 14MM OD

Oil Seal; 3/8" Shaft Dia; 9/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code

Part #

26001-7004

BDI #
22841687

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0053893290607
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
71
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3/8" Shaft Dia; 9/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
Nominal Width
0.094 Inch | 2.388 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Housing Bore
0.563 Inch | 14.3 Millimeter
Actual Width
0.094 Inch | 2.388 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh