

SKF
SKF
2608-2808-56 HDS2 H
SKF SKF
Description
CRSEAL 2608-2808-56 HDS2 H SGL LIP SEAL
663.58MM Shaft Dia; 714.375MM Housing Bore; 22.225MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 22.225MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
2608-2808-56 HDS2 H
BDI #
22780927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/2608-2808-56-HDS2-H/p/22780927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.86
EAN
0085311553346
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2608-2808-56 HDS2 H
Weight / LBS
8.51
Long Description
663.58MM Shaft Dia; 714.375MM Housing Bore; 22.225MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 22.225MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
26.125 Inch | 663.58 Millimeter
Housing Bore
28.125 Inch | 714.375 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh